- 13.39 in Inner Diameter
- 22.83 in Outer Diameter
- 7.48 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Outside Dia. | 580 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Cage Type | Sheet Metal |
| I.D. | 340 mm |
| Radial Internal Clearance | Group N |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Width | 7.48 in, 190 mm |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| Outer Ring Width | 7.48 in, 190 mm |
| O.D. | 580 mm |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Inside Dia. | 340 mm |
| Bearing Type | Radial |
| Inner Ring Width | 7.48 in, 190 mm |
| Inch/Metric | Metric |
| Weight | 210.0 KG |
| EAN or UPC | 7316571135694 |

