- Radial Bearing Type
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 190 mm Width
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Outer Ring Width | 7.48 in, 190 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Lubricant | Grease |
| Width | 7.48 in, 190 mm |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Enclosure | Seal On Both Sides |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 7.48 in, 190 mm |
| I.D. | 13.39 in, 340 mm |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| O.D. | 22.83 in, 580 mm |
| Weight | 474.875 LB |
| EAN or UPC | 7316574596645 |

