- Radial Bearing Type
- Tapered Bore Type
- 320 mm Inside Diameter
- 540 mm Outside Diameter
- 176 mm Width
applications
- Crushers
- Vibrating screens
- Fans
- Papermaking machines
- Gearboxes
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Tolerance | Normal (PN) |
| Origin | Spherical Radial |
| Cage Material | Brass/Bronze |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Relubrication Feature | With |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| O.D. | 540 mm |
| Material | Steel |
| Weight | 406.532 LB |
| EAN or UPC | 7316571255729 |

