- 12.6 in Inner Diameter
- 21.26 in Outer Diameter
- 6.93 in Width
- Brass Cage Material
| Inner Ring Width | 6.93 in, 176 mm |
| Width | 6.93 in, 176 mm |
| O.D. | 21.26 in, 540 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 6.93 in, 176 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C4 |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Row Type | 2 |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| I.D. | 12.6 in, 320 mm |
| Weight | 395.509 LB |
| EAN or UPC | 7316574274819 |

