- Radial Bearing Type
- 320 mm Inside Diameter
- 540 mm Outside Diameter
- 176 mm Width
| Width | 6.93 in, 176 mm |
| O.D. | 540 mm |
| Lubricant | Grease |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Outer Ring Width | 6.93 in, 176 mm |
| Row Type | 2 |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Inner Ring Width | 6.93 in, 176 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| I.D. | 320 mm |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 379.195 LB |
| EAN or UPC | 7316573966661 |

