- Radial Bearing Type
- 300 mm Inside Diameter
- 500 mm Outside Diameter
- 160 mm Width
| Inch/Metric | Metric |
| I.D. | 300 mm |
| O.D. | 500 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Weight | 284.616 LB |
| EAN or UPC | 7316572283356 |
| Inch/Metric | Metric |
| I.D. | 300 mm |
| O.D. | 500 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Weight | 284.616 LB |
| EAN or UPC | 7316572283356 |