- 11.81 in Inner Diameter
- 19.69 in Outer Diameter
- 6.3 in Width
- Brass Cage Material
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Inside Dia. | 300 mm |
| Cage Material | Brass |
| Outer Ring Width | 6.3 in, 160 mm |
| Row Type | 2 |
| Outside Dia. | 500 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 6.3 in, 160 mm |
| Internal Clearance | C2 |
| Width | 6.3 in, 160 mm |
| Bearing Type | Radial |
| I.D. | 300 mm |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| O.D. | 500 mm |
| Weight | 305.119 LB |
| EAN or UPC | 7316573403982 |

