- Self-Aligning Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
| O.D. | 6.69 in, 170 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 2.28 in, 58 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Inner Ring Width | 2.28 in, 58 mm |
| Width | 2.28 in, 58 mm |
| Bore Type | Cylindrical |
| I.D. | 3.15 in, 80 mm |
| Weight | 12.853 LB |
| EAN or UPC | 7316570895803 |

