- 11.02 in Inner Diameter
- 18.11 in Outer Diameter
- 5.75 in Width
- Brass Cage Material
| Element Material | Bearing Steel |
| I.D. | 11.02 in, 280 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Inner Ring Width | 5.75 in, 146 mm |
| Internal Clearance | CN |
| Outer Ring Width | 5.75 in, 146 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| O.D. | 18.11 in, 460 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 5.75 in, 146 mm |
| Weight | 246.256 LB |
| EAN or UPC | 7316575662110 |

