- Radial Bearing Type
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 146 mm Width
| O.D. | 460 mm |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Enclosure | Seal On Both Sides |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Inner Ring Width | 5.75 in, 146 mm |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 5.75 in, 146 mm |
| Lubricant | Grease |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| I.D. | 280 mm |
| Width | 5.75 in, 146 mm |
| Weight | 222.005 LB |
| EAN or UPC | 7316574596393 |

