- Radial Bearing Type
- Round Bore Type
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 144 mm Width
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| O.D. | 440 mm |
| Radial Internal Clearance | Group N |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Material | Steel |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Weight | 210.1 LB |
| EAN or UPC | 7316570153217 |

