- Radial Bearing Type
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 144 mm Width
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 440 mm |
| Inch/Metric | Metric |
| Outside Dia. | 440 mm |
| Inside Dia. | 260 mm |
| I.D. | 260 mm |
| Weight | 225.753 LB |
| EAN or UPC | 7316576661679 |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 440 mm |
| Inch/Metric | Metric |
| Outside Dia. | 440 mm |
| Inside Dia. | 260 mm |
| I.D. | 260 mm |
| Weight | 225.753 LB |
| EAN or UPC | 7316576661679 |