- 10.24 in Inner Diameter
- 17.32 in Outer Diameter
- 5.67 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Inner Ring Width | 5.67 in, 144 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Internal Clearance | C3 |
| Outer Ring Width | 5.67 in, 144 mm |
| O.D. | 17.32 in, 440 mm |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| I.D. | 10.24 in, 260 mm |
| Bearing Type | Radial |
| Width | 5.67 in, 144 mm |
| Weight | 201.061 LB |
| EAN or UPC | 7316572231432 |

