- 10.24 in Inner Diameter
- 17.32 in Outer Diameter
- 5.67 in Width
- Brass Cage Material
| Bore Type | Cylindrical |
| Width | 5.67 in, 144 mm |
| Internal Clearance | CN |
| Outer Ring Width | 5.67 in, 144 mm |
| O.D. | 17.32 in, 440 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 5.67 in, 144 mm |
| I.D. | 10.24 in, 260 mm |
| Weight | 231.926 LB |
| EAN or UPC | 7316576713927 |

