- Radial Bearing Type
- Round Bore Type
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 144 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bearing Type | Radial |
| Relubrication Feature | With |
| O.D. | 440 mm |
| Material | Steel |
| Enclosure | Unsealed |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Cage Type | Solid Machined |
| Tolerance | Special |
| Radial Internal Clearance | C4 |
| Cage Material | Brass/Bronze |
| Weight | 231.926 LB |
| EAN or UPC | 7316570017588 |

