- Radial Bearing Type
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 144 mm Width
| O.D. | 440 mm |
| Bore Type | Cylindrical |
| I.D. | 260 mm |
| Inside Dia. | 260 mm |
| Rolling Element | Spherical |
| Width | 5.67 in, 144 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.67 in, 144 mm |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Enclosure | Seal On Both Sides |
| Rows of Balls | Multi |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Outer Ring Width | 5.67 in, 144 mm |
| Outside Dia. | 440 mm |
| Precision Rating | ABEC 1 |
| Weight | 210.762 LB |
| EAN or UPC | 7316573966630 |

