- Self-Aligning Bearing
- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.17 in Width
- Bearing Steel Material
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 2.17 in, 55 mm |
| Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Width | 2.17 in, 55 mm |
| Inner Ring Width | 2.17 in, 55 mm |
| Cage Material | Bearing Steel |
| I.D. | 2.95 in, 75 mm |
| Weight | 10.503 LB |
| EAN or UPC | 7316570872033 |

