- 9.45 in Inner Diameter
- 15.75 in Outer Diameter
- 5.04 in Width
- Bearing Steel Cage Material
| Bore Type | Tapered Bore |
| Outer Ring Width | 5.04 in, 128 mm |
| Rolling Element | Spherical |
| Radial Internal Clearance | Group 4 (C4) |
| I.D. | 240 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | C4 |
| Outside Dia. | 400 mm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Inside Dia. | 240 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| Row Type | 2 |
| O.D. | 400 mm |
| Inner Ring Width | 5.04 in, 128 mm |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Material | Steel |
| Width | 5.04 in, 128 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Weight | 147.269 LB |
| EAN or UPC | 7316576661662 |

