- 8.66 in Inner Diameter
- 14.57 in Outer Diameter
- 4.72 in Width
- Bearing Steel Cage Material
| O.D. | 370 mm |
| Bore Type | Tapered Bore |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Internal Clearance | C5 |
| Width | 4.72 in, 120 mm |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| Material | Steel |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Outer Ring Width | 4.72 in, 120 mm |
| Inner Ring Width | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C5 |
| I.D. | 220 mm |
| Cage Type | Sheet Metal |
| Weight | 116.404 LB |
| EAN or UPC | 7316570729764 |

