- 70 mm ID x 150 mm OD x 51 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- C2 Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Bearing Design | Self-Aligning |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Precision | Standard |
| Seal Material | None |
| Outer Ring Width | 51 mm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| icNumber | 7698966 |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Contact Angle | N/A |
| I.D. | 70 mm |
| Bearing Type | Self-Aligning |
| Preload Level | None |
| O.D. | 150 mm |
| Radial Internal Clearance | C2 |
| Weight | 9.789 LB |
| EAN or UPC | 7316576605772 |

