- Radial Bearing Type
- 190 mm Inside Diameter
- 320 mm Outside Diameter
- 104 mm Width
| O.D. | 320 mm |
| Material | Bearing Steel |
| Outer Ring Width | 4.09 in, 104 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Enclosure | Seal On Both Sides |
| Internal Clearance | CN |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| I.D. | 190 mm |
| Width | 4.09 in, 104 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 4.09 in, 104 mm |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 76.39 LB |
| EAN or UPC | 7316574278183 |

