- Radial Bearing Type
- 170 mm Inside Diameter
- 280 mm Outside Diameter
- 88 mm Width
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 280 mm |
| Outer Ring Width | 3.46 in, 88 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Lubricant | Grease |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inner Ring Width | 3.46 in, 88 mm |
| Width | 3.46 in, 88 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Row Type | 2 |
| I.D. | 170 mm |
| O.D. Type | Cylindrical |
| Weight | 47.944 LB |
| EAN or UPC | 7316573394907 |

