- Radial Bearing Type
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 86 mm Width
| O.D. Type | Cylindrical |
| Inside Dia. | 160 mm |
| O.D. | 270 mm |
| Row Type | 2 |
| I.D. | 160 mm |
| Precision Rating | ABEC 1 |
| Outside Dia. | 270 mm |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 3.39 in, 86 mm |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Width | 3.39 in, 86 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 3.39 in, 86 mm |
| Lubricant | Solid oil |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Weight | 44.154 LB |
| EAN or UPC | 7316572025246 |

