- Radial Bearing Type
- 140 mm Inside Diameter
- 225 mm Outside Diameter
- 68 mm Width
| I.D. | 140 mm |
| O.D. | 225 mm |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| RIC | C3 |
| Weight | 22.928 LB |
| EAN or UPC | 7316571542799 |

