Skip to content Skip to navigation menu
Radial Spherical Roller Bearing

23122-2CS5K/VT143

Radial Spherical Roller Bearing
Item #102398606
  • Radial Bearing Type
  • 110 mm Inside Diameter
  • 180 mm Outside Diameter
  • 56 mm Width
Radial Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 110 mm Inside Diameter
  • 180 mm Outside Diameter
  • 56 mm Width
Cage Material Bearing Steel
Element Material Bearing Steel
Lubrication Hole/Groove Hole and Groove
Bearing Type Radial
Lubricant Grease
Precision Rating ABEC 1
Material Bearing Steel
Outer Ring Width 2.2 in, 56 mm
Width 2.2 in, 56 mm
Bore Type Round Bore
Rolling Element Spherical
O.D. Type Cylindrical
O.D. 180 mm
Enclosure Seal On Both Sides
I.D. 110 mm
Internal Clearance CN
Row Type 2
Inch/Metric Metric
Rows of Balls Multi
Inner Ring Width 2.2 in, 56 mm
Weight 11.993 LB
EAN or UPC 7316573402879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison