- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 165 mm Outside Diameter
- 52 mm Width
| Relubrication Feature | With |
| I.D. | 100 mm |
| Tolerance | Normal (PN) |
| Outside Dia. | 165 mm |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| O.D. | 165 mm |
| Material | Steel |
| Bearing Type | Radial |
| Inside Dia. | 100 mm |
| Radial Internal Clearance | Group 2 (C2) |
| Weight | 9.813 LB |
| EAN or UPC | 7316571280776 |

