- Radial Bearing Type
- 100 mm Inside Diameter
- 165 mm Outside Diameter
- 52 mm Width
| Row Type | 2 |
| Inner Ring Width | 2.05 in, 52 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Outside Dia. | 165 mm |
| Inch/Metric | Metric |
| Lubricant | Solid oil |
| I.D. | 100 mm |
| Rolling Element | Spherical |
| Outer Ring Width | 2.05 in, 52 mm |
| O.D. | 165 mm |
| Inside Dia. | 100 mm |
| Width | 2.05 in, 52 mm |
| Weight | 4.35 KG |
| EAN or UPC | 7316571203324 |

