- Self-Aligning Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Ball Material | Steel |
| Cage Type | Metal |
| Contact Angle | N/A |
| Seal Material | None |
| I.D. | 50 mm |
| Material | Steel |
| Lubricant | Oil Preservative |
| O.D. | 110 mm |
| Width | 1.57 in, 40 mm |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Bearing Type | Self-Aligning |
| Preload Level | None |
| Precision | Standard |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Bearing Design | Self-Aligning |
| icNumber | 7702727 |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 40 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Double |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Outer Ring Width | 40 mm |
| Origin | Double Row Self-Aligning |
| Weight | 4.125 LB |
| EAN or UPC | 7316576605123 |

