- 24.8 in Inner Diameter
- 40.55 in Outer Diameter
- 12.4 in Width
- Brass Cage Material
| Inner Ring Width | 12.4 in, 315 mm |
| Cage Material | Brass |
| Width | 12.4 in, 315 mm |
| Row Type | 2 |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Bore Type | Tapered 1:12 |
| I.D. | 24.8 in, 630 mm |
| O.D. | 40.55 in, 1030 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 12.4 in, 315 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 2238.075 LB |
| EAN or UPC | 7316571016528 |

