- Radial Bearing Type
- Tapered Bore Type
- 530 mm Inside Diameter
- 870 mm Outside Diameter
- 272 mm Width
| O.D. | 870 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Tolerance | Special |
| I.D. | 530 mm |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Material | Steel |
| Cage Type | Solid Machined |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Group N |
| Weight | 1510.826 LB |
| EAN or UPC | 7316571334370 |

