- 19.69 in Inner Diameter
- 32.68 in Outer Diameter
- 10.39 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Reduced friction and minimum heat generation
- Self-aligning, robust design
- Very high load carrying capacity
- Excellent performance at high temperatures
compliances
- 0
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Material | Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Row Type | 2 |
| Outer Ring Width | 10.39 in, 264 mm |
| I.D. | 500 mm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 10.39 in, 264 mm |
| Enclosure | Unsealed |
| O.D. | 830 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Width | 10.39 in, 264 mm |
| Rows of Balls | Multi |
| Weight | 1374.14 LB |
| EAN or UPC | 7316572173572 |

