- Radial Shaft Seal
- 230 mm Shaft Diameter
- 285 mm Housing Bore Diameter
- 23 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285 mm |
| Shaft Dia. | 230 mm |
| Weight | 4.094 LB |
| EAN or UPC | 85311183840 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 285 mm |
| Shaft Dia. | 230 mm |
| Weight | 4.094 LB |
| EAN or UPC | 85311183840 |