- Radial Shaft Seal
- 230 mm Shaft Diameter
- 285 mm Housing Bore Diameter
- 23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 285 mm |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Shaft Dia. | 230 mm |
| Construction | HDS1 |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Weight | 4.108 LB |
| EAN or UPC | 85311096973 |

