
- Radial Shaft Seal
- 230 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 16 mm Width
Lip Type | Non-Split |
Housing Bore Dia. | 270 mm |
Inch/Metric | Metric |
Shaft Dia. | 230 mm |
Weight | 3.704 LB |
EAN or UPC | 85311381598 |

Lip Type | Non-Split |
Housing Bore Dia. | 270 mm |
Inch/Metric | Metric |
Shaft Dia. | 230 mm |
Weight | 3.704 LB |
EAN or UPC | 85311381598 |