
- Radial Shaft Seal
- 230 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 15 mm Width
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Seal Design | Assembled Design |
Lip Style | Internal |
Pressure | 5 psi |
Lip Material | Nitrile |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Construction | CRSH11 |
Housing Bore Dia. | 270 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Shaft Dia. | 230 mm |
Lip Type | Single Lip w/Spring |
Seal Application | General Purpose |
Weight | 3.42 LB |
EAN or UPC | 7316579048347 |
