
- Radial Shaft Seal
- 230 mm Shaft Diameter
- 260 mm Housing Bore Diameter
- 16 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 260 mm |
Lip Type | Non-Split |
Shaft Dia. | 230 mm |
Weight | 3.586 LB |
EAN or UPC | 85311294966 |

Inch/Metric | Metric |
Housing Bore Dia. | 260 mm |
Lip Type | Non-Split |
Shaft Dia. | 230 mm |
Weight | 3.586 LB |
EAN or UPC | 85311294966 |