- Radial Shaft Seal
- 229.997 mm Shaft Diameter
- 260.197 mm Housing Bore Diameter
- 15.01 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 229.997 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260.197 mm |
| Weight | 1.713 LB |
| EAN or UPC | 85311385862 |
| Inch/Metric | Metric |
| Shaft Dia. | 229.997 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 260.197 mm |
| Weight | 1.713 LB |
| EAN or UPC | 85311385862 |