- Radial Shaft Seal
- 229.997 mm Shaft Diameter
- 264.248 mm Housing Bore Diameter
- 15.011 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 229.997 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 264.248 mm |
| Weight | 1.174 LB |
| EAN or UPC | 85311468077 |
| Lip Type | Non-Split |
| Shaft Dia. | 229.997 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 264.248 mm |
| Weight | 1.174 LB |
| EAN or UPC | 85311468077 |