- 18.9 in Inner Diameter
- 27.56 in Outer Diameter
- 6.5 in Width
- Brass Cage Material
| Outer Ring Width | 6.5 in, 165 mm |
| Bore Type | Tapered Bore |
| Row Type | 2 |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| I.D. | 480 mm |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Internal Clearance | CN |
| Width | 6.5 in, 165 mm |
| Precision Rating | ABEC 1 |
| O.D. | 700 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 6.5 in, 165 mm |
| Bearing Type | Radial |
| Material | Steel |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Weight | 529.55 LB |
| EAN or UPC | 7316570849325 |

