- Radial Bearing Type
- 480 mm Inside Diameter
- 700 mm Outside Diameter
- 165 mm Width
| Inside Dia. | 480 mm |
| Inch/Metric | Metric |
| O.D. | 700 mm |
| Outside Dia. | 700 mm |
| Rows of Balls | Multi |
| I.D. | 480 mm |
| Bearing Type | Radial |
| Weight | 517.865 LB |
| EAN or UPC | 7316571633466 |
| Inside Dia. | 480 mm |
| Inch/Metric | Metric |
| O.D. | 700 mm |
| Outside Dia. | 700 mm |
| Rows of Balls | Multi |
| I.D. | 480 mm |
| Bearing Type | Radial |
| Weight | 517.865 LB |
| EAN or UPC | 7316571633466 |