- 18.11 in Inner Diameter
- 26.77 in Outer Diameter
- 6.42 in Width
- Brass Cage Material
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Outer Ring Width | 6.42 in, 163 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Internal Clearance | CN |
| I.D. | 460 mm |
| Rolling Element | Spherical |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| O.D. | 680 mm |
| Row Type | 2 |
| Width | 6.42 in, 163 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 6.42 in, 163 mm |
| Material | Steel |
| Element Material | Bearing Steel |
| Weight | 533.959 LB |
| EAN or UPC | 7316570032130 |

