- Radial Bearing Type
- Round Bore Type
- 420 mm Inside Diameter
- 620 mm Outside Diameter
- 150 mm Width
| Rows of Balls | Multi |
| O.D. | 620 mm |
| Inch/Metric | Metric |
| I.D. | 420 mm |
| Cage Type | Solid Machined |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Tolerance | Special |
| Cage Material | Solid Machined |
| Material | Steel |
| Weight | 422.626 LB |
| EAN or UPC | 7316571360294 |

