- Radial Bearing Type
- Round Bore Type
- 420 mm Inside Diameter
- 620 mm Outside Diameter
- 150 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Origin | Spherical Radial |
| O.D. | 620 mm |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W31 & W33 |
| Radial Internal Clearance | C4 |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Type | Radial |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| I.D. | 420 mm |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Tolerance | Special |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Weight | 422.626 LB |
| EAN or UPC | 7316577054265 |

