- 15.75 in Inner Diameter
- 23.62 in Outer Diameter
- 5.83 in Width
- Bearing Steel Cage Material
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.83 in, 148 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| O.D. | 600 mm |
| Material | Bearing Steel |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| I.D. | 400 mm |
| Row Type | 2 |
| Outer Ring Width | 5.83 in, 148 mm |
| Width | 5.83 in, 148 mm |
| Weight | 346.125 LB |
| EAN or UPC | 7316572081136 |

