- Self-Aligning Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| Rows of Balls | Multi |
| I.D. | 40 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Solid Machined |
| Material | Steel |
| Inner Ring Width | 1.3 in, 33 mm |
| Inch/Metric | Metric |
| O.D. | 90 mm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Weight | 1.01 KG |
| EAN or UPC | 7316570631531 |

