- Self-Aligning Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| icNumber | 7699030 |
| Material | Bearing Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage Material | Polyamide |
| O.D. | 3.54 in, 90 mm |
| I.D. | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Bearing Type | Self-Aligning |
| Weight | 1.975 LB |
| EAN or UPC | 7316570017960 |

