- 35 mm ID x 80 mm OD x 31 mm Wide
- Single Seal (Contact)
- ABEC 1
- Plastic Cage
- C3 Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Capacity | Standard Capacity |
| Material | Steel |
| I.D. | 35 mm |
| Ball Material | Steel |
| Bearing Design | Self-Aligning |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Self-Aligning |
| Contact Angle | N/A |
| Radial Internal Clearance | C3 |
| Rows of Balls | Double |
| Inch/Metric | Metric Bore |
| Enclosure | Single Seal |
| Precision | Standard |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Seal Type | Contact Seals |
| icNumber | 7702898 |
| Locking Device | No Locking Device |
| Outer Ring Width | 31 mm |
| O.D. | 80 mm |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Cage Type | Plastic |
| Cage Material | Plastic |
| Weight | 1.55 LB |
| EAN or UPC | 7316577061386 |

