- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 5.32 in Width
- Bearing Steel Cage Material
| Bore Type | Cylindrical |
| Inner Ring Width | 5.32 in, 135 mm |
| Inside Dia. | 380 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Outer Ring Width | 5.32 in, 135 mm |
| Internal Clearance | C3 |
| Row Type | 2 |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| I.D. | 14.96 in, 380 mm |
| O.D. | 22.05 in, 560 mm |
| Precision Rating | ABEC 1 |
| Outside Dia. | 560 mm |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Width | 5.32 in, 135 mm |
| Material | Bearing Steel |
| Weight | 259.704 KG |
| EAN or UPC | 7316576655890 |

