- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 5.28 in, 134 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage Type | Sheet Metal |
| Outside Dia. | 540 mm |
| Width | 5.28 in, 134 mm |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Inside Dia. | 360 mm |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group 3 (C3) |
| Row Type | 2 |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 5.28 in, 134 mm |
| Rolling Element | Spherical |
| Material | Steel |
| I.D. | 360 mm |
| Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| O.D. | 540 mm |
| Weight | 244.272 LB |
| EAN or UPC | 7316570203608 |

