- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Brass Cage Material
| I.D. | 360 mm |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 5.28 in, 134 mm |
| Inside Dia. | 360 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 5.28 in, 134 mm |
| Cage Material | Brass |
| Outer Ring Width | 5.28 in, 134 mm |
| Bore Type | Cylindrical |
| Outside Dia. | 540 mm |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| O.D. | 540 mm |
| Rows of Balls | Multi |
| Weight | 288.805 LB |
| EAN or UPC | 7316571836492 |

